Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Polypropylene Cleanroom Sleeves

Catalog No. 191500828
This item is not returnable. View return policy

Catalog No. 19-150-0828

Supplier: Valutek™ VTSLVC21

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable polypropylene sleeves are lightweight, strong, and durable. Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environments.

  • Nonwoven 100 percent spun-bond polypropylene
  • Comfortable, non-latex elastic cuffs at wrist and arm
  • Length: 53.34 cm (21 in.)

Compliance

Product conforms to the following test standards: IES-RP-CC-003.3

Specifications

Product Type Controlled Environment Sleeve
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
Cuff Style Elastic
Latex Free Yes
Model VTSLVC-21
Length (English) 21 in.
Length (Metric) 53.3 cm
Cleanroom Class Class 100-1000 (ISO 5-6)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.