Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson Gloves Van Goat Cut A6 with Gauntlet

Catalog No. 17099772
Click to view available options
Size:
Medium
Large
X-Large
2X-Large

Van Goat Cut A6 with Gauntlet is made of Cutshield™ Para-aramid/steel/polyester liner for superior ANSI A6 protection.

  • Full sock Cutshield™ Para-aramid/steel/polyester liner
  • Dryhide oil and Water Resistant full-grain goatskin leather
  • Gunn cut
  • Wing thumb
  • Pulse protector
  • Gauntlet style cuff

Specifications

Certifications/Compliance ANSI Cut, ANSI Puncture
Certifications/Compliance (Europe) EN388
Coated Area Uncoated
Construction Cut and Sewn
Cuff Material Leather Gore
Coating Material Uncoated
Color Cream
Cut Resistance Rating ANSI A6
Hand Ambidextrous
Latex Free Yes
Material Goatskin Leather
Product Type Cut-resistant Gloves
Size Medium
EN388 Standard EN388:2X33F
For Use With (Application) Oil and Gas, LNG, Construction
Gender Men's
Glove Cuff Color Gray
Glove Cuff Style Gauntlet
Liner Material Unlined
Lining Unlined
Model 549
Puncture Rating ANSI/ISEA 105-16 Level 4
Series Van Goat
Length (English) 12 in.
Length (English) Cuff 5 in.
Length (Metric) 30 cm
Length (Metric) Cuff 13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.