Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson Gloves Van Goat Cut A6 Impact Gloves

Catalog No. 17100005
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large

Van Goat Cut A6 Impact Gloves have a Cutshield™ P-aramid/steel/polyester liner for superior ANSI A6 protection.

  • Cutshield™ P-aramid/steel/polyester liner
  • Full-grain goatskin leather
  • Drivers style with inset thumb
  • Impact protection heavy duty flame resistant rubber on back of hand, fingers and wrist
  • Stitched with Aramid Fiber thread
  • Snug-fitting shirred elastic wrist
  • Slip-on style cuff

Specifications

Certifications/Compliance ANSI Cut, ANSI Impact, ANSI Puncture
Certifications/Compliance (Europe) EN388
Coated Area Uncoated
Construction Cut and Sewn
Coating Material Uncoated
Color White, Red
Cut Resistance Rating ANSI A6
Hand Ambidextrous
Latex Free Yes
Material Goatskin Leather
Product Type Cut-resistant Gloves
Size Small
EN388 Standard EN388:3x34FP
For Use With (Application) Oil and Gas, LNG, Heavy Mechcanic, Construction
Gender Men's
Glove Cuff Color White
Glove Cuff Style Elasticated
Liner Material Unlined
Lining Unlined
Model 547TPR
Puncture Rating ANSI/ISEA 105-16 Level 5
Series Van Goat
Length (English) 9.5 in.
Length (Metric) 23 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.