Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ VapLock™ Adapters for Semi-Rigid Tubing, NPT(M)
VapLock™ Adapters for Semi-Rigid Tubing, NPT(M) are designed for secure leak-resistant connections
$33.58 - $52.60
Specifications
For Use With (Application) | Solvent Safety |
---|---|
For Use With (Equipment) | VapLock Solvent Containment Systems |
Thread Size (English) | 1/4 in. NPT(M) |
Catalog Number | Mfr. No. | Size | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Material | Price | Quantity & Availability | ||||
13-311-211
|
Cole-Parmer™
1202009 |
4 mm OD Compression x NPT(M) | PEEK, PCTFE |
Each for $52.60
|
|
||||
13-311-212
|
Cole-Parmer™
1202010 |
Compression x NPT(M) | POM, ETFE |
Each for $44.87
|
|
||||
13-311-213
|
Cole-Parmer™
1202011 |
1/16 in. OD Compression x NPT(M) | Polypropylene, ETFE |
Each for $34.98
|
|
||||
13-311-214
|
Cole-Parmer™
1202012 |
2 mm OD Compression x NPT(M) | Polypropylene, ETFE |
Each for $34.94
|
|
||||
13-311-215
|
Cole-Parmer™
1202013 |
2.2 mm OD Compression x NPT(M) | Polypropylene, ETFE |
Each for $33.58
|
|
||||
13-311-216
|
Cole-Parmer™
1202014 |
2.5 mm OD Compression x NPT(M) | Polypropylene, ETFE |
Each for $35.25
|
|
||||
13-311-217
|
Cole-Parmer™
1202015 |
3 mm OD Compression x NPT(M) | Polypropylene, ETFE |
Each for $37.39
|
|
||||
13-311-218
|
Cole-Parmer™
1202016 |
1/8 in. OD Compression x NPT(M) | Polypropylene, ETFE |
Each for $35.25
|
|
||||
Description
- Fit VapLock exhaust filters, which have 1/4 in NPT(F) ports
- Color-coded for easy identification
- Features two-piece nut and ferrule system
Warranty and Services
None
Specifications
Solvent Safety | |
VapLock Solvent Containment Systems | |
1/4 in. NPT(M) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title