Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ VapLock™ Relief Valves for Solvent Management
VapLock™ Inlet Check Valves for Solvent Management maintain pressure equilibrium within the bottle for safe solvent handling
$86.26 - $168.07
Specifications
Type | Relief Valve |
---|---|
For Use With (Application) | Solvent Safety |
For Use With (Equipment) | VapLock Solvent Containment Systems |
Thread Size (English) | 1/4 in.-28 UNF(M) |
Catalog Number | Mfr. No. | Material | Pressure | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Pressure | Price | Quantity & Availability | ||||
13-311-264
|
Cole-Parmer™
1202062 |
PTFE, FFKM | 0.1 to 0.25 psi crack pressure |
Each for $168.07
|
|
||||
13-311-265
|
Cole-Parmer™
1202063 |
PTFE, FFKM | 1 to 2.5 psi crack pressure |
Each for $140.50
|
|
||||
13-311-256
|
Cole-Parmer™
1202054 |
PTFE, Viton | 0.1 to 0.25 psi crack pressure |
Each for $89.58
|
|
||||
13-311-257
|
Cole-Parmer™
1202055 |
PTFE, EPDM | 0.1 to 0.25 psi crack pressure |
Each for $86.26
|
|
||||
13-311-258
|
Cole-Parmer™
1202056 |
PTFE, Viton | 1 to 2.5 psi crack pressure |
Each for $93.00
|
|
||||
13-311-259
|
Cole-Parmer™
1202057 |
PTFE, EPDM | 1 to 2.5 psi crack pressure |
Each for $90.69
|
|
||||
Description
Choice of 0.1 to 0.25 psi or 1 to 2.5 psi cracking pressureWarranty and Services
None
Specifications
Relief Valve | |
Solvent Safety | |
VapLock Solvent Containment Systems | |
1/4 in.-28 UNF(M) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title