Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ VapLock™ Reversible Valves for Solvent Management
VapLock™ Inlet Check Valves for Solvent Management maintain pressure equilibrium within the bottle for safe solvent handling
$85.14 - $121.70
Specifications
Type | Reversible Valve |
---|---|
For Use With (Application) | Solvent Safety |
For Use With (Equipment) | VapLock Solvent Containment Systems |
Pressure | 0.1 to 0.25 psi crack pressure |
Thread Size (English) | 2 x 1/4 in. NPT(M) x 1/4 in. NPT(M) |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
13-311-262
|
Cole-Parmer™
1202060 |
Polypropylene, FFKM |
Each for $121.70
|
|
|||||
13-311-260
|
Cole-Parmer™
1202058 |
Polypropylene, EPDM |
Each for $90.65
|
|
|||||
13-311-261
|
Cole-Parmer™
1202059 |
Polypropylene, Viton |
Each for $85.14
|
|
|||||
Description
- Minimize evaporation and relieve pressure to improve safety
- Change orientation to switch between inlet and outlet flow regulation
Warranty and Services
None
Specifications
Reversible Valve | |
VapLock Solvent Containment Systems | |
2 x 1/4 in. NPT(M) x 1/4 in. NPT(M) |
Solvent Safety | |
0.1 to 0.25 psi crack pressure |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title