Learn More
Justrite™ VaporTrap™ Polypropylene, 83mm Carboy Caps with Filter Kit, Four Ports 1/8 in. OD Tubing, Three Ports 1/4 in. OD Tubing
Shop All Justrite Safety Group Products

Description
- Carbon filter prevents volatile organic compound vapors
Specifications
Specifications
| Description | Four (4) 1/8 in. Tubing OD Ports and Three (3) 1/4 in. Tubing OD Ports |
| Dimensions (L x W x H) | 5 x 5.5 x 11 in. |
| For Use With (Equipment) | carboys with 83mm cap |
| Material | Polypropylene |
| Product Type | Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.