Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Staco Energy™ Variable Transformers

Compact, portable, cord-and-plug type unit

Manufacturer:  Staco Energy™ 3PN2210B

 View more versions of this product

Catalog No. 09-521-118


Add to cart

Description

Description

Compact, portable, cord-and-plug type unit

  • Three-prong line cord and receptacle
  • Illuminated ON/OFF switch
  • Housed in a rugged, ventilated steel enclosure
  • 50/60Hz
  • Select output voltage from 0-117% line voltage
  • Increase output voltage with a clockwise rotation

Specifications

Specifications

±5%
120V 50/60Hz
16.03cm
Steel
10.85 in.
120V
10.9kg
Variable Transformer
22A
6.31 in.
50/60Hz
Three prong plug
27.56cm
24.25 lb.
20.2cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit