Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Varian SPI Liner
SDP

Catalog No. SG092030 Shop All SGE Inc. Products
Change view
Click to view available options
Quantity:
5/Pk.
Diameter (Metric) Inner:
0.5 mm
0.8 mm
Includes:
0.25 mm Restriction
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Includes
SG092030 5/Pk. 0.8 mm 0.25 mm Restriction
SG092027 5/Pk. 0.5 mm 0.25 mm Restriction
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG092030 Supplier Trajan™ Supplier No. 092030

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Varian/Bruker instruments

Specifications

Product Type SPI Liner
Length (Metric) 54 mm
Quantity 5/Pk.
Includes 0.25 mm Restriction
Diameter (Metric) Inner 0.8 mm
Diameter (Metric) Outer 4.6 mm
For Use With (Equipment) Varian GC Instruments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.