Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Varispenser™ 2/2x Bottle Thread Adapters

Catalog No. 05413571 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Bottle Dispensers from GL 32 to GL 25
Bottle Dispensers from GL 45 to GL 32
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-413-571 Bottle Dispensers from GL 32 to GL 25
05-413-572 Bottle Dispensers from GL 45 to GL 32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-413-571 Supplier Eppendorf™ Supplier No. 4966614000
Add to Cart
Add to Cart

Varispenser™ 2/2x Bottle Thread Adapters are made from Ethylene tetrafluoroethylene (ETFE).

TRUSTED_SUSTAINABILITY

Specifications

Product Type Bottle Thread Adapter
Autoclavable Autoclavable
Color White
Density 2.2 g/cm3
Channels 1
Material ETFE
For Use With (Equipment) Bottle Dispensers from GL 32 to GL 25
Model Varispenser™ 2/2x
Precision ±1% to ±0.1%
Reproducibility Yes
Sterility Non-sterile
Thread Size GL 45
Thread Type Bottle Thread
Weight (English) 0.050 lb.
Weight (Metric) 0.023 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.