Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI DECON-CLEAN Residue Cleaner
Shop All VAI Products
Click to view available options
Volume (English):
4 oz.
11 oz.
16 oz.
1 gal.
Format:
Aerosol Spray
Concentrate
SimpleMix
Sterility:
Non-sterile
Sterile
Description
DECON-CLEAN Residue Cleaner is designed to remove residues from disinfecting agents.
- Ideal for washable, nonporous environmental surfaces
- Use on walls, ceilings, floors, and stainless items
- Filtered at 0.2 Microns
- Gamma irradiated
Order Info
Double-bagged packaging. Delivered with lot specific Certificate of Analysis.
Compliance
USP tested and delivered with a lot-specific certificate of irradiation and certificate of analysis. Also comes with an LAL testing analysis and sterility report.
Specifications
Specifications
| Sterility | Non-sterile |
| Certifications/Compliance | USP, ISO |
| Filtered | Filtered |
| Format | SimpleMix |
| For Use With (Application) | Removes residues from sanitizers, disinfectants and sporicides, used for walls, ceilings, floors, stainless items, countertops, aseptic connections etc. |
| Includes | Certificate of analysis, certificate of irradiation and certificate of sterility |
| Volume (English) | 1 gal. |
| Volume (Metric) | 3.8 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction