Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI DECON-HAND™ Hand Sanitizer
Shop All VAI Products
Click to view available options
Volume (English):
16 oz.
32 oz.
Sterility:
Non-sterile
Sterile
Container Type:
Bottle
Bottle for ASEPTI-CLEANSE Dispenser
Bottle with Attachable Pump
Description
Includes
Lot-specific sterile documentation
- An instant hand sanitizer before glove donning
- Apply to hands and allow to dry without wiping
- Provides effective sanitization against bacteria and fungi according to USP 25 criteria
- Validated for sterility and shelf life
Compliance
Manufactured in accordance with 21 CFR Part 211 Good Manufacturing Practices for DRUGS and the Tentative Final Monograph for Topical Antimicrobial Drug Products for Over-the-Counter human use.
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Form | Gel |
| Sterility | Sterile |
| Container Type | Bottle with Attachable Pump |
| For Use With (Application) | For use as an instant hand sterilizer before glove donning |
| Volume (English) | 16 oz. |
| Volume (Metric) | 473 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction