Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI DECON-QUAT 200V
Shop All VAI Products
Click to view available options
Volume (Metric):
3.8 L
19 L
112 L
Description
- Phosphate-free detergent
- Concentrated formulation
- Gamma-irradiated
- Free rinsing
- Neutral pH
- Traceable
- Applications: For use in Veterinary, Dairy, Equine, Poultry Plants, Poultry Farm, Hospitals, Restaurant, Food Handling and Process areas, Households, Hotels and Motels, Commercial, Institutional and Industrial Use
Certifications
EPA Registered Disinfectant, Virucide and Fungicide
Specifications
Specifications
pH | Neutral |
Sterility | Sterile |
Appearance | Clear |
Certifications/Compliance | EPA |
For Use With (Application) | Effective against HIV, HBV, Salmonella, Psuedomonas, used on hard, non porous surfaces |
Volume (English) | 30 gal. |
Volume (Metric) | 112 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction