Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture 3™ Safety Eyewear
Passes MIL-PRF 32432 High Velocity Impact Standards
$141.29 - $201.52
Specifications
Frame Color | Black |
---|---|
Weight (Metric) | 28 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-155-762
|
Pyramex™
SB5710D |
Clear |
Case of 12 for $141.29
|
|
|||||
19-155-764
|
Pyramex™
SB5720D |
Gray |
Case of 12 for $159.27
|
|
|||||
19-155-766
|
Pyramex™
SB5730D |
Amber |
Case of 12 for $159.27
|
|
|||||
19-155-768
|
Pyramex™
SB5760D |
Blue |
Case of 12 for $159.27
|
|
|||||
19-155-770
|
Pyramex™
SB5770D |
Silver, Mirror |
Case of 12 for $201.52
|
|
|||||
19-155-771
|
Pyramex™
SB5780D |
Indoor/Outdoor, Mirror |
Case of 12 for $148.17
|
|
|||||
19-155-767
|
Pyramex™
SB5750SFT |
IR/UV 5.0 | N/A | N/A | N/A | ||||
Description
Specifications
Black | |
28 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title