Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture Gear Clandestine™ Electronic Ear Muffs
Shop All Pyramex Safety Products Products
Click to view available options
Color:
Black
Black graphite pattern
Description
- Height adjustability to fit all sizes
- Fold-away, padded headband
- Rubberized coating on ear cups provides comfort
- Bluetooth compatible
- Noise suppression after 85 dB
- Automatic shut off after 4 hours
- 3.5 mm AUX jack for use of MP3 and mobile devices
- Quad microphones
- Includes 2 AAA batteries
Specifications
Specifications
Color | Black graphite pattern |
ANSI S3.1974 | Yes |
Cushion Material | Polyurethane |
Cushion Color | Black |
Headband Material | POM |
For Use With (Application) | Hearing Protection |
Model | VGPME17 |
Packaging Type | Clamshell |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 24 dB |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction