Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture Gear Sentinel™ Electronic Ear Muffs
Sentinel™ Ear Muffs feature front-facing microphones and a 3.5 mm Aux jack for use with mobile devices.
$84.43
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Material | PVC |
Cushion Color | Black |
Headband Material | Polyurethane |
For Use With (Application) | Hearing Protection |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-555-718
|
Pyramex™
VGPME20 |
Black |
Each for $84.43
|
|
|||||
19-555-719
|
Pyramex™
VGPME26 |
Light blue |
Each for $84.43
|
|
|||||
Description
- Electronic ear muffs amplify hearing while suppressing harmful sounds.
- Slim profile ear cups
- Fold-away, padded headband
- Front facing microphones
- Automatic shut-off after four hours
- 3.5 mm Aux jack for use of MP3 and mobile devices
- 2 AAA Batteries Included
Specifications
Yes | |
Black | |
Hearing Protection | |
26 dB | |
No |
PVC | |
Polyurethane | |
1 Ea. | |
Sentinel | |
Over-the-head |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title