Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture Gear Tactical - Overwatch™ Safety Glasses
Venture Gear Tactical - Overwatch™ Safety Glasses with ANSI Z87.1 safety compliance
$46.10
Specifications
Lens Coating | Anti-fog, Impact-resistant |
---|---|
Width (Metric) | 131.5 mm |
Certifications/Compliance | MIL-PRF 32432, ANSI Z87.1 |
For Use With (Application) | Eye Safety |
Frame Color | Gray |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-555-728
|
Pyramex™
VGSUG710T |
Clear |
Each for $46.10
|
|
|||||
19-555-729
|
Pyramex™
VGSUG722T |
Green |
Each for $46.10
|
|
|||||
Description
- Sunglass style with metal hinge
- Soft nosepiece and rubber temple tips provide comfort for all-day use
- Anti-fog, scratch resistant polycarbonate lens
- Passes MIL-PRF 32432 High Velocity Impact Standards
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Anti-fog, Impact-resistant | |
MIL-PRF 32432, ANSI Z87.1 | |
Gray | |
PCB |
131.5 mm | |
Eye Safety | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title