Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear™ Pagosa™ Safety Eyewear
Stylish, sunglass look safety glasses with wide, straightback temples
$51.50 - $620.00
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 32 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | dimLensCoating | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | dimLensCoating | Price | Quantity & Availability | |||
19-156-047
|
Pyramex™
VGSB518T |
Black | Bronze |
Each for $51.50
|
|
||||
19-156-048
|
Pyramex™
VGSB522T |
Black | Green |
Case of 12 for $358.81
|
|
||||
19-156-049
|
Pyramex™
VGSB523 |
Black | Green |
Each for $103.58
|
|
||||
19-156-050
|
Pyramex™
VGSB565T |
Black | Blue, Mirror |
Case of 12 for $386.70
|
|
||||
19-156-051
|
Pyramex™
VGSB570T |
Black | Silver, Mirror |
Case of 12 for $620.00
|
|
||||
19-156-086
|
Pyramex™
VGSW518T |
White | Bronze |
Each for $51.80
|
|
||||
19-156-087
|
Pyramex™
VGSW522T |
White | Green |
Each for $51.80
|
|
||||
19-156-088
|
Pyramex™
VGSW561 |
White | Blue, Mirror |
Each for $135.60
|
|
||||
19-156-089
|
Pyramex™
VGSW565T |
White | Blue, Mirror |
Each for $51.80
|
|
||||
Description
Specifications
ANSI Z87.1 | |
32 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title