Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear™ Semtex 2.0™ Safety Eyewear
VentureGear™ Tactical
$72.94
Specifications
Certifications/Compliance | ANSI Z87.1,CSA Z94.3 |
---|---|
Weight (Metric) | 31 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-156-073
|
Pyramex™
VGSGM1410T |
Gun Metal | Clear |
Each for $72.94
|
|
||||
19-156-074
|
Pyramex™
VGSGM1418T |
Gun Metal | Bronze |
Each for $72.94
|
|
||||
19-156-075
|
Pyramex™
VGSGM1422T |
Gun Metal | Green |
Each for $72.94
|
|
||||
19-156-081
|
Pyramex™
VGST1410T |
Tan | Clear |
Each for $72.94
|
|
||||
19-156-082
|
Pyramex™
VGST1418T |
Tan | Bronze |
Each for $72.94
|
|
||||
19-156-083
|
Pyramex™
VGST1422T |
Tan | Green |
Each for $72.94
|
|
||||
Description
Specifications
ANSI Z87.1,CSA Z94.3 | |
31 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title