Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear™ Tensaw™ Safety Eyewear
Half-frame, high performance eyewear
$136.18 - $649.00
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 30 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | dimLensCoating | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | dimLensCoating | Price | Quantity & Availability | |||
19-156-085
|
Pyramex™
VGSW365T |
White, Gray | Blue, Mirror |
Case of 12 for $649.00
|
|
||||
19-156-093
|
Pyramex™
VGSWB365T |
White, Blue | Blue, Mirror |
Case of 12 for $416.11
|
|
||||
19-156-094
|
Pyramex™
VGSWR351 |
White, Red | Red, Mirror |
Case of 12 for $136.18
|
|
||||
19-156-095
|
Pyramex™
VGSWR355T |
White, Red | Red, Mirror |
Case of 12 for $403.61
|
|
||||
Description
Specifications
ANSI Z87.1 | |
30 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title