Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear™ Vallejo™ Safety Eyewear
Stylish full-frame high performance eyewear
$54.60 - $632.50
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Certifications/Compliance (Europe) | EN-166 |
Weight (Metric) | 31.7 g |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-156-057
|
Pyramex™
VGSB922T |
Black | Green |
Case of 12 for $450.84
|
|
||||
19-156-058
|
Pyramex™
VGSB931 |
Black | Green, Mirror |
Each for $125.71
|
|
||||
19-156-059
|
Pyramex™
VGSB965T |
Black | Blue, Mirror |
Case of 12 for $488.19
|
|
||||
19-156-067
|
Pyramex™
VGSC965T |
Clear | Blue, Mirror |
Case of 12 for $461.87
|
|
||||
19-156-084
|
Pyramex™
VGST918T |
Tortoise Shell | Bronze |
Case of 12 for $464.38
|
|
||||
19-156-090
|
Pyramex™
VGSW922T |
White | Green |
Each for $54.60
|
|
||||
19-156-092
|
Pyramex™
VGSW965T |
White | Blue, Mirror |
Case of 12 for $632.50
|
|
||||
19-156-091
|
Pyramex™
VGSW931 |
White | Green, Mirror | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
EN-166 | |
31.7 g | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title