Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ VentureGear™ Waverton Safety Eyewear
Packaged in a VentureGear™ branded polybag with retail tag
$269.60 - $441.00
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 24.4 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-156-027
|
Pyramex™
VGSB1126DB |
Black | Green |
Case of 12 for $269.60
|
|
||||
19-156-028
|
Pyramex™
VGSB1165DB |
Black | Blue, Mirror |
Case of 12 for $299.78
|
|
||||
19-156-029
|
Pyramex™
VGSB1170DB |
Black | Silver, Mirror |
Case of 12 for $441.00
|
|
||||
19-156-060
|
Pyramex™
VGSBR1118DB |
Brown | Bronze |
Case of 12 for $269.60
|
|
||||
19-156-061
|
Pyramex™
VGSBR1156DB |
Brown | Mirror |
Case of 12 for $299.78
|
|
||||
Description
Specifications
ANSI Z87.1 | |
24.4 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title