Learn More
Description
- Provides gap for room air to enter in ductwork and mix with exhausted filtered air.
- Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety.
- Adds to height of cabinet by 1.25 in. (3.1 cm).
- Energy efficient, NSF-approved design.
- Optic White epoxy-coated steel.
- Outlet ID.: 10 in. (25.4 cm)
Specifications
Specifications
| Width (Metric) Interior | 97.8 cm |
| Product Type | Canopy Connection Kit |
| Height (English) | 7 in. |
| Width (English) Exterior | 38.5 in. |
| For Use With (Application) | Biosafety Exhaust |
| Width (Metric) Exterior | 97.8 cm |
| Height (Metric) | 17.8 cm |
| Width (English) Interior | 38.5 in. |
| For Use With (Equipment) | Labconco Logic or PuriCare Class II Type A2 biosafety cabinet |
| Depth (English) | 17.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
