Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ventus™ II Canopy Connection
SDP

Catalog No. 01812441 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English) Exterior:
18.5 in.
28.5 in.
38.5 in.
50.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior
01-812-441 28.5 in.
01-812-442 18.5 in.
01-812-440 38.5 in.
01-812-439 50.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-812-441 Supplier Labconco™ Supplier No. 3889211
Add to Cart
Add to Cart

Ventus™ II Canopy Connection for exhausting Logic™ and PuriCare™ Class II, Type A2 biosafety cabinets. NSF approved.

  • Provides gap for room air to enter in ductwork and mix with exhausted filtered air.
  • Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety.
  • Adds to height of cabinet by 1.25 in. (3.1 cm).
  • Energy efficient, NSF-approved design.
  • Optic White epoxy-coated steel.
  • Outlet ID.: 10 in. (25.4 cm)

Specifications

Width (Metric) Interior 72.4 cm
Product Type Canopy Connection Kit
Height (English) 7 in.
Width (English) Exterior 28.5 in.
For Use With (Application) Biosafety Exhaust
Width (Metric) Exterior 72.4 cm
Height (Metric) 17.8 cm
Width (English) Interior 28.5 in.
For Use With (Equipment) Labconco Logic or PuriCare Class II Type A2 biosafety cabinet
Depth (English) 17.3 in.
Depth (Metric) 43.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.