Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Veriflo Flow Controllers
SDP

Catalog No. 06712260 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Siltek Treated
Stainless Steel
Size (Metric) Orifice:
0.003 cm
0.004 cm
0.005 cm
0.007 cm
0.015 cm
Without orifice
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size (Metric) Orifice
06-712-260 Stainless Steel 0.003 cm
06-712-264 Stainless Steel 0.015 cm
06-712-261 Stainless Steel 0.004 cm
06-712-248 Siltek Treated Without orifice
06-712-263 Stainless Steel 0.007 cm
06-712-262 Stainless Steel 0.005 cm
06-712-249 Stainless Steel Without orifice
06-712-255 Siltek Treated 0.003 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-712-260 Supplier Restek™ Supplier No. 24260
Add to Cart
Add to Cart

Available in Siltek-treated and stainless steel versions.

  • Available with or without a critical orifice
  • Interchangeable critical orifice

Order Info

Order orifices for alternate sampling times, or replacement orifices, separately.

Specifications

Material Stainless Steel
Size (English) Orifice 0.0012 in.
Size (Metric) Orifice 0.003 cm
Type Veriflo SC423 XL Flow Controller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.