Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ VeriShield™ 100 Series Behind-the-Neck Ear Muffs

VeriShield™ Behind-the-Neck Ear Muffs fit as a neckband to complement any other PPE or equipment the worker may be wearing or using.

Specifications

Color Black
ANSI S3.1974 Yes
Cushion Color Black
For Use With (Application) Construction, Manufacturing, Oil and Gas, Mining, Steel and Metals, Welding, Agriculture
Pairs per Package 1 Ea.
View More Specs

Products 3
Catalog Number Mfr. No. CSA Z94.2 Noise Reduction Rating (NRR) Price Quantity & Availability  
Catalog Number Mfr. No. CSA Z94.2 Noise Reduction Rating (NRR) Price Quantity & Availability  
19-085-532
View Documents
Honeywell™
1035112VS
Class B 22 dB N/A N/A N/A
19-085-534
View Documents
Honeywell™
1035114VS
Class AL 25 dB N/A N/A N/A
19-085-535
View Documents
Honeywell™
1035116VS
Class AL 28 dB N/A N/A N/A
Description

Description

  • Fits around the neck from behind
  • Wide cup opening is ideal for workers with large ears, or who wear hearing aids
  • Lightweight cushioned headband
  • Memory foam ear cushions
  • Oil-resistant cup surface withstands heavy-work environments and frequent cleaning
  • Features Sound Management Technology (SMT) which improves employee safety by blocking harmful noise while allowing voices and signals to be heard more naturally
  • Designed for use with other PPE
Specifications

Specifications

Black
Black
1 Ea.
No
Behind-the-head
Yes
Construction, Manufacturing, Oil and Gas, Mining, Steel and Metals, Welding, Agriculture
VeriShield
ABS
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.