Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ VeriShield™ Dielectric Multi-Position Ear Muffs

VeriShield™ Dielectric Multi-Position Ear Muffs can be adjusted and worn in three different positions depending on comfort and application.

Specifications

ANSI S3.1974 Yes
Cushion Color Black
For Use With (Application) Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Agriculture
Pairs per Package 1 Ea.
Product Type VeriShield
View More Specs

Products 2
Catalog Number Mfr. No. CSA Z94.2 Noise Reduction Rating (NRR) Price Quantity & Availability  
Catalog Number Mfr. No. CSA Z94.2 Noise Reduction Rating (NRR) Price Quantity & Availability  
19-085-539
View Documents
Honeywell™
1035186VS
Class A 25 dB N/A N/A N/A
19-085-483
View Documents
Honeywell™
1035187VS
Class AL 30 dB N/A N/A N/A
Description

Description

  • Multi-Position comfortably fits a wide range of head sizes
  • Wide cup opening is ideal for workers with large ears, or who wear hearing aids
  • Lightweight cushioned headband
  • Memory foam ear cushions
  • Oil-resistant cup surface withstands heavy-work environments and frequent cleaning
  • Features Sound Management Technology (SMT)
  • Available in mid or high level attenuation
Specifications

Specifications

Yes
Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Agriculture
VeriShield
Multi-position
Black
1 Ea.
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.