Learn More
Honeywell™ VeriShield™ 100 Series Hard Hat Mount Ear Muffs
Shop All Protective Industrial Products Inc. ProductsDescription
- Helmet mounted versions
- Wide cup opening ideal for workers with large ears, or who wear hearing aids
- Lightweight cushioned headband
- Memory foam ear cushions
- Oil-resistant cup surface withstands oily, heavy-work environments and frequent cleaning
- Features Sound Management Technology (SMT) allows voices and signals to be heard more naturally
- Designed for use with other PPE
- Dielectric (models 19-085-484, 19-085-485, 19-085-486 only)
Specifications
Specifications
| Color | Black |
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class A |
| Cushion Color | Black |
| For Use With (Application) | Construction, Manufacturing, Oil and Gas, Mining, Steel and Metals, Welding, Agriculture |
| Model | VS120H |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 24 dB |
| Product Type | VeriShield |
| Dielectric | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.