Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ VeriShield™ Low Sound Management Dielectric Ear Muffs
Click to view available options
Style:
Hard Hat
Over-the-head
Description
- Enables workers to hear voices and signals more naturally
- Available in Over-the-Head or Hard Hat-Attached styles
- Durable, dielectric, non-deforming plastic headband
- Memory foam ear cushions combine dense and soft foam
- Reduces squeezing pressure on the head and enhances comfort
- Durable construction
- Oil-resistant cup surface withstands heavy-work environments and frequent cleaning
- Designed for use with other PPE

Specifications
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class B |
Cushion Color | Black |
For Use With (Application) | Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Agriculture |
High Visibility | No |
Model | VS100D |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 20 dB |
Product Type | VeriShield |
Dielectric | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction