Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Calcium Ion-Selective Electrode (ISE)
SDPSCI_ED

Catalog No. s16108nd Shop All Vernier Software Products
Click to view available options
Length (Metric) Cable:
100 cm

Includes

Vernier Calcium Ion-Selective Electrode, 30mL bottle of Calcium Low Standard (10mg/L), 30mL bottle of Calcium High Standard (1000mg/L), Short-term ISE soaking bottle, User manual

Used to measure concentration of Calcium (Ca2+) in aqueous samples.

  • Combination-style, non-refillable, gel-filled electrode
  • Data from ISE gives good indication of hardness of water (as Ca2+)
  • Used as endpoint indicator in EDTA-Ca/Mg hardwater titrations
  • Compatible with LabQuest™ 2, Original LabQuest, LabQuest Mini, Go!Link™, SensorDAQ™, LabPro™, EasyLink™, TI-Nspire Lab Cradle™ interfaces
  • Interfering Ions: Pb2+, Hg2+, Sr2+, Cu2+, Ni2+
  • Electrode Resistance: 1 to 4MOhms
  • Electrode Slope (log voltage vs. concentration): +28 mV/decade
  • Minimum immersion: 1.1 in.

Ion-Selective Electrodes require good chemical technique and careful calibration to obtain accurate results; they are not recommended for middle school or elementary students.

Specifications

Temperature (Metric) Operating 0°C to 50°C
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Length (English) Body 6.1 in.
Length (English) Cable 39.3 in.
Length (Metric) Body 155 mm
Length (Metric) Cable 100 cm
pH Range 3 to 10
Concentration Measurement Range 1 to 40,000mg/L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.