Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier pH Electrode with BNC Connector
SDPSCI_ED

Catalog No. s16237nd Shop All Vernier Software Products
Click to view available options
Connector Types:
BNC

Catalog No. S16237ND

Supplier: Vernier PHBNC

Only null left
Add to Cart
Add to Cart

Includes

pH Electrode with BNC terminated cable, pH storage solution bottle with pH storage solution (pH 4 KCl solution)

A general-purpose pH electrode that connects to a Vernier electrode amplifier.

  • For use with Electrode Amplifier, Go Wireless Electrode Amplifier and Go Wireless™ pH
  • Gel-filled combination pH electrode (Ag/AgCl)
  • Sealed gel-filled reference half cell
  • Epoxy body extends below glass sensing bulb of the electrode
  • Ideal for use in middle school, high school, or university level science class or for making measurements in the environment

Specifications:

  • pH range: 0 to 14
  • Accuracy: ±0.2 pH units
  • Isopotential pH: 7
  • Response Time: 90% of final reading in 1 second
  • Temperature Range: 5° to 80°C
  • Shaft Outer Diameter: 12mm

Warranty and Services

Five years (limited).

Specifications

Connector Types BNC
Material Epoxy
pH Range 0 to 14
Type Gel-filled Combination pH Electrode
Filling Solution Type Ag/AgCl
For Use With (Application) Middle school, high school, or university level science class or for making measurements in the environment
For Use With (Equipment) Electrode Amplifier, Go Wireless Electrode Amplifier and Go Wireless pH
Includes pH Electrode with BNC terminated cable, pH storage solution bottle with pH storage solution (pH 4 KCl solution)
Internal Reference Sealed gel-filled half cell
pH Relative Accuracy ±0.2
Temperature (Metric) Range 5°C to 80°C
Tip Type Bulb
Diameter (Metric) 12 mm
Diameter (Metric) Body 12 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.