Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Versaflo™ M-400 Series Respiratory Helmet

Catalog No. 19039520 Shop All 3M Products
Click to view available options
Visor Type:
No Visor
Includes:
Frame Only (No Shroud, No Visor)
This item is not returnable. View return policy
This item is not returnable. View return policy

Used with an approved air source, M-400 Series Helmets provide respiratory (OSHA APF=1000) and limited head (ANSI Z89.1-2003 Type 1 Class G) and eye (ANSI Z87.1-2010) protection.

  • The M-401 helmet does not include a visor, inner collar, or outer shroud, allowing the customer to choose the exact combination that meets their needs.
TRUSTED_SUSTAINABILITY

Specifications

Assigned Protection Factor (APF) 1,000
Certifications/Compliance CE Approved, EN 12941 TH3, EN 14594 3B, EN 166:2001, EN 397
Color Black
Product Type Respirator Helmet
For Use With (Application) Demolition, Metalworking, Metal Processing, Smelting, Foundries (Grinding, Polishing), Woodworking, Construction
For Use With (Equipment) 3M Air Delivery Units
Includes Frame Only (No Shroud, No Visor)
Model M-401
Sterility Non-sterile
Suspension Type Textile
Visor Type No Visor
With Faceseal No
Dimensions (L x W x H) 346 x 346 x 254 mm
Length (English) 13.6 in.
Length (Metric) 346 mm
Width (English) 13.6 in.
Width (Metric) 346 mm
Height (English) 9.6 in.
Height (Metric) 254 mm
Weight (English) 2.4 lb.
Weight (Metric) 1066 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.