Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Checkers VersaMAT™ Ground Protection MatPak
Click to view available options
Color:
Black Smoke
Clear
Width (English):
3 ft.
4 ft.
Description
- Easy, convenient way to transport and store mats
- Mat-Paks include (12) Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Strap
- 100% recycled high-density polyethylene (HDPE)
- Low-profile VersaMAT™ surface on one side and aggressive AlturnaMAT™ surface on the other
- Supports loads up to 120 tons
- Available in black or clear
- Contours to different ground conditions due to its flexible design
- Mats can be locked together with Turn-A-Links forming a continuous roadway or workable platform
- Limited Lifetime Warranty
Specifications
Specifications
Color | Clear |
Type | Industrial and Commercial Matting |
Length (English) | 8 ft. |
Width (English) | 3 ft. |
Material | 100% Recycled HDPE |
Length (Metric) | 2.44 m |
Width (Metric) | 0.9 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction