Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ VersaTREK™ Myco Antibiotic Supplement (Myco AS)

Catalog No. y711442
Click to view available options
Packaging Type:
25 mL Each
Media Type:
Myco antibiotic supplement
Quantity:
25 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Accurately detect mycobacteria in potentially contaminated specimens using a five-antibiotic formula: polymyxin B, azlocillin, fosfomycin, nalidixic acid and amphotericin B.

Accurately detect mycobacteria in potentially contaminated specimens using the Thermo Scientific™ VersaTREK™ Myco Antibiotic Supplement (Myco AS). VersaTREK Myco AS includes five antibiotics: polymyxin B, azlocillin, fosfomycin, nalidixic acid and amphotericin B.

The VersaTREK System combines a liquid culture medium (VersaTREK Myco media), a growth supplement (Myco GS), and, for potentially contaminated species, an antibiotic supplement (Myco AS or Myco PVNA) with a detection system that automatically incubates and continuously monitors culture bottles inoculated with specimens possibly containing mycobacteria.

Not all products are available for sale in all territories. Please inquire.

VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Description VersaTREK Myco Antibiotic Supplement (Myco AS)
Media Type Myco antibiotic supplement
Product Type Microbiology Media
Target Organism Class Mycobacteria
Test Type Microbial Detection, Antimicrobial Susceptibility
No. per Pack 5
Packaging Type 25 mL Each
Quantity 25 mL
Specimen Type All Samples (e.g. Sputum, Blood, Tissue, Urine, etc.)
Species Mycobacterium tuberculosis
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.