Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ VeriShield™ 100 Series Over-the-Head Dielectric Ear Muffs
VeriShield™ Over-the-Head Dielectric Ear Muffs feature a durable, non-deforming plastic headband and are ideal for electrical environments.
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Color | Black |
For Use With (Application) | Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Agriculture |
Pairs per Package | 1 Ea. |
Product Type | VeriShield |
Catalog Number | Mfr. No. | CSA Z94.2 | Foldable | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | CSA Z94.2 | Foldable | Noise Reduction Rating (NRR) | Price | Quantity & Availability | |||
19-085-525
|
Honeywell™
1035190VS |
Class A | No | 23 dB | N/A | N/A | N/A | ||
19-085-527
|
Honeywell™
1035198VS |
Class A | Yes | 25 dB | N/A | N/A | N/A | ||
19-085-528
|
Honeywell™
1035192VS |
Class A | No | 26 dB | N/A | N/A | N/A | ||
19-085-530
|
Honeywell™
1035195VS |
Class AL | No | 29 dB | N/A | N/A | N/A | ||
Description
- Dielectric suitable for electrical environments
- Durable plastic headband
- Steel-wire construction with lightweight cushioned headband and precision micro adjustments are designed for excellent fit around the ear
- Memory foam ear cushions combine dense and soft foam
- Reduces squeezing pressure on the head and enhances comfort
- Offered in low level, mid level or high level models
Specifications
Yes | |
Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Agriculture | |
VeriShield | |
Yes |
Black | |
1 Ea. | |
Black | |
Over-the-head |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title