Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ HMC Europe™ Vertical Autoclaves: HG Series PROMO

Catalog No. p-7224962 Shop All Kinematica Products
Click to view available options
Capacity (Metric):
80 L
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Self-contained, top-loading autoclaves offer large capacity in a compact unit and easy to use controls.

Programmable top-loading autoclaves/sterilizers

  • Use steam sterilization
  • Six sizes from 25 to 110 liters
  • Low height, easy-to-load
  • Portable- require no plumbing to operate but can be plumbed
  • Complete line of baskets, inserts and cans available separately
  • HG Series (advanced features)
  • Many upgrades available depending on your needs

Certifications

CE Marked

Warranty and Services

Two years on parts; One year on labor

Specifications

Certifications/Compliance CE
Depth (English) Outside 27.2 in.
Depth (Metric) Outside 69.1 cm
Capacity (English) 21.13 gal.
Capacity (Metric) 80 L
Diameter (English) Chamber 14.33 in.
Diameter (Metric) Chamber 36.4 cm
For Use With (Application) Steam Sterilization
Height (English) Exterior 40.55 in.
Height (Metric) Exterior 103 cm
Model HG 80
Temperature (English) 221°F to 275°F
Temperature (Metric) 105°C to 135°C
Weight (English) 160.93 lb.
Weight (Metric) 73 kg
Height (Metric) Chamber 73 cm
Height (English) Chamber 28.74 in.
Operating Pressure 2.5 psi
Wattage 3.8 W
Width (English) Exterior 17.91 in.
Width (Metric) Exterior 45.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.