Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kinematica HMC Europe Vertical Autoclaves: HG Series
Shop All Kinematica Products
Click to view available options
Capacity (Metric):
50 L
80 L
Description
Programmable top-loading autoclaves/sterilizers
- Use steam sterilization
- Six sizes from 25 to 110 liters
- Low height, easy-to-load
- Portable — require no plumbing to operate but can be plumbed
- Complete line of baskets, inserts and cans available separately
- HG Series (advanced features)
- Many upgrades available depending on your needs
Certifications
CE marked
Warranty and Services
Two years on parts; One year on labor
Specifications
Specifications
Certifications/Compliance | CE |
Depth (English) Outside | 27.2 in. |
Depth (Metric) Outside | 69.1 cm |
Capacity (English) | 21.13 gal. |
Capacity (Metric) | 80 L |
Diameter (English) Chamber | 14.33 in. |
Diameter (Metric) Chamber | 36.4 cm |
For Use With (Application) | Steam sterilization |
Height (English) Exterior | 40.55 in. |
Height (Metric) Exterior | 103 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction