Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kinematica™ HMC Europe™ Vertical Autoclaves: HV Series PROMO
Shop All Kinematica Products
Click to view available options
Capacity (Metric):
85 L
Model:
HV L85
Description
- Use steam sterilization
- Six sizes from 25 to 110 liters
- Low height, easy-to-load
- Portable- require no plumbing to operate but can be plumbed
- Complete line of baskets, inserts and cans available separately
- HV Series (dependable, hard-working, economical)
- Many upgrades available depending on your needs
Certifications
CE Marked
Warranty and Services
Two years on parts; One year on labor
Specifications
Specifications
Certifications/Compliance | CE |
Depth (English) Outside | 39.37 in. |
Depth (Metric) Outside | 100 cm |
Diameter (English) Interior | 16.53 in. |
Diameter (Metric) Interior | 42 cm |
Capacity (English) | 22.45 gal. |
Capacity (Metric) | 85 L |
For Use With (Application) | Steam Sterilization |
Height (English) Exterior | 25.59 in. |
Height (Metric) Exterior | 65 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction