Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS Vesta-Syde™ SQ Disinfectant

Catalog No. 17463039
Click to view available options
Volume (English):
1 gal.
55 gal.
This item is not returnable. View return policy
This item is not returnable. View return policy

Quaternary ammonium disinfectant is an excellent fungicidal, non-sterile concentrate

  • Made specifically for use on hard non-porous surfaces
  • At a use-dilution rate of 0.8% v/v (1:128), the solution can be applied manually or sprayed
  • Fungicidal efficacy can support reduced sporicide use to control mold contamination
  • Formulated with biodegradable surfactants that provide excellent cleaning ability
  • Microbial control against bacteria, fungi, and viruses proven using AOAC and EN protocols
  • Active ingredients notified according to the Biocide Product Directive and registered with the US EPA
  • Manufactured in accordance with the cGMP with complete lot traceability

Specifications

Product Type Quaternary Ammonium Disinfectant
Form Concentrate
Sterility Non-sterile
Certifications/Compliance Certificate of analysis
Concentration 0.8% v/v (1:128)
Container Type Drum
For Use With (Application) Microbial control against bacteria, fungi and viruses in cleanrooms
For Use With (Equipment) Mops and wipers
Volume (English) 55 gal.
Volume (Metric) 208.2 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.