Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific VetFlo™ Traditional Anesthesia System with Single Channel Stand
SDP

Catalog No. p-7077923 Shop All Kent Scientific Products
Encompass
Click to view available options
Flow Rate:
0 to 1 L/min.
0.2 to 4 L/min.

Catalog No. 13-005-201

Supplier: Kent Scientific VETFLO1205S

Only null left
Add to Cart
Add to Cart

Includes

Stand, inlet/outlet caps, filter canister, O2 tubing and adapter

For laboratory, veterinary anesthesia delivery. Kent Scientific VetFlo™ Traditional Anesthesia System with Single Channel Stand is self contained and portable.

  • Convenient tabletop design, self-contained for efficiency
  • Station specific delivery for precise control
  • Y-adapter tubing for easy transfer from induction chamber to anesthesia mask
  • Individually controlled multiple stations
  • Easy follow chart
  • Different flow rate of anesthesia for each station

Warranty and Services

One year (parts, labor charges), Three year (vaporizer)

Specifications

For Use With (Application) Anesthesia, Animal Surgery
Type High Flow Vaporizer
Flow Rate 0 to 1 L/min.
Dimensions (D x W x H) Stand: 25.4 x 30.48 x 33.02 cm (10 x 12 x 13 in.)
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.