Learn More
Description
- One-piece collar with notched lapel
- Adjustable gripper sleeve with grounding snaps
- Left chest pocket
- Two lower pockets
Compliance
Meets ESD STM21-1997 standard
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Large |
| Gender | Unisex |
| Material | Polyester, Carbon-modified Nylon |
| Color | Electronic Blue |
| Closure Type | Snaps |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Static |
| Collar Type | One-piece, Notched Lapel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.