Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Long Sleeve Industrial Work Shirt

Catalog No. 19080985 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Style:
Long
Regular
Length (Metric) Sleeve:
85.09 cm
86.36 cm
87.63 cm
88.9 cm
91.44 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Length (Metric) Sleeve
19-080985 X-Large Regular 87.63 cm
19-080982 Large Regular 86.36 cm
19-080977 Medium Regular 85.09 cm
19-080987 X-Large Long 91.44 cm
19-080988 2X-Large Regular 88.9 cm
19-086306 2X-Large Long 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-080985 Supplier Red Kap™ Supplier No. SP14NVXLG
Add to Cart
Add to Cart
This item is not returnable. View return policy

With Touchtex™ technology with soil release, wickable finish and color retention, this Men's Long Sleeve Industrial Work Shirt keeps you looking clean, no matter how dirty the job. A left pocket pencil stall keeps you organized and ready for action.

  • Fabric: 4.25 oz. Poplin
  • Blend: 65% Polyester/35% Cotton
  • Finish: Pre-cure durable press with soil release and wickable finish
  • Closure: Six buttons plus gripper at neck
  • Collar: Two-piece, lined, sewn-in stays
  • Pocket: Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket
  • Facing: Stitched-down front
  • Country of Origin: Imported

Specifications

Size X-Large
Gender Men's
Material Polyester, Cotton
Color Navy
Construction Poplin
Closure Type Button
Finish Soil release
No. of Pockets 2
Product Type Industrial Work Shirt
Size (English) Chest 46.5 to 50 in.
Size (English) Waist 48 in.
Size (Metric) Neck 42.21 to 44.45 cm
Size (Metric) Waist 121.92 cm
Style Regular
Length (English) Sleeve 34.5 in.
Length (Metric) Sleeve 87.63 cm
Weight (English) 3.75 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.