Learn More
Description
- Fabric: 4.25 oz. Poplin
- Blend: 65% Polyester/35% Cotton
- Finish: Pre-cure durable press with soil release and wickable finish
- Closure: Six buttons plus gripper at neck
- Collar: Two-piece, lined, sewn-in stays
- Pocket: Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket
- Facing: Stitched-down front
- Country of Origin: Imported
Specifications
Specifications
| Size | X-Large |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Navy |
| Construction | Poplin |
| Closure Type | Button |
| Finish | Soil release |
| No. of Pockets | 2 |
| Product Type | Industrial Work Shirt |
| Size (English) Chest | 46.5 to 50 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.