Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Collarless Butcher Wraps

Catalog No. 19088164 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-088-164 2X-Large
19-088-161 Medium
19-088-160 Small
19-088-165 3X-Large
19-088-162 Large
19-088-163 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-088-164 Supplier Red Kap™ Supplier No. WP10NV RG XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Collarless butcher wrap with three-quarter length sleeves features a reversible self-tie closure and convenient accessible pockets.

  • Primary Closure: Tie
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Plain Weave
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Reversible tie closure
  • Length: 37 in. (based on size medium - back)
  • Pocket: Interior left chest pocket, two exterior lower pockets
  • Features:
    • Reversible self-tie closure for the perfect fit
    • Interior chest pocket and two lower pockets to store the tools of the trade
    • Three-quarter sleeves for a modern look
    • 37 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Unisex
  • Materials: Plain, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Size 2X-Large
Material Polyester, Cotton
Color Navy
Disposable Reusable
Closure Type Waist Ties
Cuff Style Open
Collar Type Collarless
Length (Metric) 93.98 cm
Length (English) 37 in.
Product Type Butcher Wrap
For Use With (Application) Food Processing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.