Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Vial Tray with Polypropylene Gate

Catalog No. p-200113454
Click to view available options
Dimensions (L x W x H):
376 x 376 x 71 mm
378 x 229 x 76 mm
516 x 325 x 66 mm
579 x 366 x 99 mm
516 x 325 x 117 mm
579 x 366 x 203 mm

Vial Tray constructed from autoclave, ETO, lyophilization, and gamma sterilization safe material

  • Constructed from autoclave, ETO, lyophilization, and gamma sterilization safe material
  • Manufactured to withstand automated handling
  • Stackable trays available is several depths and widths Conforms to FDA Regulation Title 21 CFR 177.2420
  • Temperature range continuous -60°F to 250°F
  • Special formulations available for temperatures up to 300°F
  • Tapered front lip for easy loading
  • Heavy-duty dolly available

Specifications

Dimensions (L x W x H) 579 x 366 x 99 mm
Color White
Height (Metric) 99 mm
Length (Metric) 579 mm
Material Plastic
Type Carrier Tray
Width (Metric) 366 mm
Length (English) 22.8 in.
Height (English) 3.9 in.
Width (English) 14.4 in.
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.