Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Vibration Compatible Shelf
Shop All BINDER Inc. Products

Click to view available options
For Use With (Equipment):
BINDER Chambers KB 720
Description
- Platform positioned at bottom level
- 500 rpm to be supported
Specifications
Specifications
Description | Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system |
For Use With (Equipment) | BINDER Chambers KB 720 |
Material | Steel |
Type | Shelf |
For Use With (Application) | Shaker/Spinner/Roller Operation |
Speed | 500 rpm supported |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction