Learn More
- Home
- Products
- Personal Protective Equipment
- Foot Protection
- Controlled Environments Boots and Shoes
- Vidaro™ B-Fore™ Boot Covers
Vidaro™ B-Fore™ Boot Covers
Catalog No. 19999795 Shop All Vidaro Corporation Products| Catalog No. | Color | Length (English) | Material | Size |
|---|---|---|---|---|
| 19-999-795 | White | 12.25 in. | Polyester, Carbon | Large |
| 19-051-395A | White | 9.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | X-Small |
| 19-051-395E | White | 13.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | X-Large |
| 19-051-395B | White | 10.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | Small |
| 19-051-395G | White | 15.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | 3X-Large |
| 19-051-395F | White | 14.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | 2X-Large |
| 19-051-395C | White | 11.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | Medium |
| 19-051-395D | White | 12.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | Large |
| 19-051-394F | White | 14.25 in. | Polyester, Carbon | 2X-Large |
| 19-999-794 | White | 11.25 in. | Polyester, Carbon | Medium |
| 19-051-394C | White | 11.25 in. | Polyester, Carbon | Medium |
| 19-051-394B | White | 10.25 in. | Polyester, Carbon | Small |
| 19-999-796 | White | 13.25 in. | Polyester, Carbon | X-Large |
| 19-051-394A | White | 9.25 in. | Polyester, Carbon | X-Small |
| 19-999-803 | Light Blue | 14.25 in. | Polyester, Carbon | 2X-Large |
| 19-999-800 | Light Blue | 11.25 in. | Polyester, Carbon | Medium |
| 19-999-799 | Light Blue | 10.25 in. | Polyester, Carbon | Small |
| 19-999-801 | Light Blue | 12.25 in. | Polyester, Carbon | Large |
| 19-999-802 | Light Blue | 13.25 in. | Polyester, Carbon | X-Large |
| 19-999-798 | Light Blue | 9.25 in. | Polyester, Carbon | X-Small |
| 19-051-383 | Orange | 14.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | 2X-Large |
| 19-051-384 | Orange | 15.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | 3X-Large |
| 19-051-381 | Orange | 12.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | Large |
| 19-051-382 | Orange | 13.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | X-Large |
| 19-051-380 | Orange | 11.25 in. | Polyester, Carbon, CSM™ Rubber sheeting | Medium |
| 19-051-379F | Orange | 14.25 in. | Polyester, Carbon | 3X-Large |
| 19-051-379D | Orange | 12.25 in. | Polyester, Carbon | Large |
| 19-051-379B | Orange | 10.25 in. | Polyester, Carbon | Small |
| 19-051-379C | Orange | 11.25 in. | Polyester, Carbon | Medium |
| 19-051-379E | Orange | 13.25 in. | Polyester, Carbon | X-Large |
| 19-051-379A | Orange | 9.25 in. | Polyester, Carbon | X-Small |
Description
Assure contamination control and increase worker comfort with reusable boots made from B-Fore high-performance ESD cleanroom fabric. Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, and lint. With a super-dense weave of 100% microdenier polyester fibers (over 19,000 filaments per square inch) B-Fore meets the highest standard of particulate control.
- Microengineered carbon-fiber grid dissipates electrostatic charges and minimizes manufacturing defects
- 19 in. high (48cm)
- Closure is strap-and-buckle at instep with adjustable snaps on the top tab
- Two snaps on the tab, four snaps on the hem
- One snap on back of leg to attach to a coverall
- Available in white, blue and orange with soft, rigid or cupped Chemstat 939™ soles
Order Info
Also available in additional colors. Contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
Specifications
| Closure Type | Elastic top with adjustable snap |
| Color | White |
| For Use With (Application) | Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint |
| Height (English) | 19 in. |
| Height (Metric) | 48cm |
| Length (English) | 12.25 in. |
| Length (Metric) | 31.1cm |
| Material | Polyester, Carbon |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.