Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ B-Fore™ Boot Covers

Catalog No. 19999798 Shop All Vidaro Corporation Products
Change view
Click to view available options
Color:
Light Blue
Orange
White
Length (English):
9.25 in.
10.25 in.
11.25 in.
12.25 in.
13.25 in.
14.25 in.
15.25 in.
Material:
Polyester, Carbon
Polyester, Carbon, CSM™ Rubber sheeting
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Material Size
19-999-798 Light Blue 9.25 in. Polyester, Carbon X-Small
19-051-395A White 9.25 in. Polyester, Carbon, CSM™ Rubber sheeting X-Small
19-051-395E White 13.25 in. Polyester, Carbon, CSM™ Rubber sheeting X-Large
19-051-395B White 10.25 in. Polyester, Carbon, CSM™ Rubber sheeting Small
19-051-395G White 15.25 in. Polyester, Carbon, CSM™ Rubber sheeting 3X-Large
19-051-395F White 14.25 in. Polyester, Carbon, CSM™ Rubber sheeting 2X-Large
19-051-395C White 11.25 in. Polyester, Carbon, CSM™ Rubber sheeting Medium
19-051-395D White 12.25 in. Polyester, Carbon, CSM™ Rubber sheeting Large
19-999-795 White 12.25 in. Polyester, Carbon Large
19-051-394F White 14.25 in. Polyester, Carbon 2X-Large
19-999-794 White 11.25 in. Polyester, Carbon Medium
19-051-394C White 11.25 in. Polyester, Carbon Medium
19-051-394B White 10.25 in. Polyester, Carbon Small
19-999-796 White 13.25 in. Polyester, Carbon X-Large
19-051-394A White 9.25 in. Polyester, Carbon X-Small
19-999-803 Light Blue 14.25 in. Polyester, Carbon 2X-Large
19-999-800 Light Blue 11.25 in. Polyester, Carbon Medium
19-999-799 Light Blue 10.25 in. Polyester, Carbon Small
19-999-801 Light Blue 12.25 in. Polyester, Carbon Large
19-999-802 Light Blue 13.25 in. Polyester, Carbon X-Large
19-051-383 Orange 14.25 in. Polyester, Carbon, CSM™ Rubber sheeting 2X-Large
19-051-384 Orange 15.25 in. Polyester, Carbon, CSM™ Rubber sheeting 3X-Large
19-051-381 Orange 12.25 in. Polyester, Carbon, CSM™ Rubber sheeting Large
19-051-382 Orange 13.25 in. Polyester, Carbon, CSM™ Rubber sheeting X-Large
19-051-380 Orange 11.25 in. Polyester, Carbon, CSM™ Rubber sheeting Medium
19-051-379F Orange 14.25 in. Polyester, Carbon 3X-Large
19-051-379D Orange 12.25 in. Polyester, Carbon Large
19-051-379B Orange 10.25 in. Polyester, Carbon Small
19-051-379C Orange 11.25 in. Polyester, Carbon Medium
19-051-379E Orange 13.25 in. Polyester, Carbon X-Large
19-051-379A Orange 9.25 in. Polyester, Carbon X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Catalog No. 19-999-798 Supplier Vidaro™ Supplier No. B33585/XS
This item is not returnable. View return policy

Convenient color-coded tabs identify boot size

Assure contamination control and increase worker comfort with reusable boots made from B-Fore high-performance ESD cleanroom fabric. Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, and lint. With a super-dense weave of 100% microdenier polyester fibers (over 19,000 filaments per square inch) B-Fore meets the highest standard of particulate control.

  • Microengineered carbon-fiber grid dissipates electrostatic charges and minimizes manufacturing defects
  • 19 in. high (48cm)
  • Closure is strap-and-buckle at instep with adjustable snaps on the top tab
  • Two snaps on the tab, four snaps on the hem
  • One snap on back of leg to attach to a coverall
  • Available in white, blue and orange with soft, rigid or cupped Chemstat 939™ soles

Order Info

Also available in additional colors. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Closure Type Elastic Top with Adjustable Snap
Color Light Blue
For Use With (Application) Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint
Height (English) 19 in.
Height (Metric) 48cm
Length (English) 9.25 in.
Length (Metric) 26cm
Material Polyester, Carbon
Size X-Small
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.