Learn More
Vidaro™ B-Fore Cleanroom Boot Covers With Chemstat 939 Cupped Sole
Shop All Vidaro Corporation ProductsSpecifications
Specifications
| Closure Type | Elastic Top with Adjustable Snap |
| Color | Light Blue |
| For Use With (Application) | Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint |
| Height (English) | 19 in. |
| Height (Metric) | 48cm |
| Length (English) | 10 in. |
| Length (Metric) | 25.4cm |
| Material | Polyester, Carbon |
| Size | X-Small |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.