Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ B-Fore™ Cleanroom ESD Frocks

Catalog No. 19051385E Shop All Vidaro Corporation Products
Change view
Click to view available options
Color:
Light Blue
Navy
Orange
White
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-051-385E Orange
19-999-724 White
19-999-723 White
19-999-725 White
19-999-720 White
19-999-719 White
19-999-722 White
19-999-731 Light Blue
19-999-729 Light Blue
19-999-732 Light Blue
19-999-733 Light Blue
19-999-727 Light Blue
19-051-385D Orange
19-051-385G Orange
19-999-726 Light Blue
19-051-385B Orange
19-051-385C Orange
19-051-385A Orange
19-999-740 Navy
19-999-741 Navy
19-999-737 Navy
19-999-736 Navy
19-999-735 Navy
19-999-738 Navy
19-999-734 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Catalog No. 19-051-385E Supplier Vidaro™ Supplier No. SM39583/XL (S/110)
This item is not returnable. View return policy

Assure contamination control and increase worker comfort

Reusable apparel made from state-of-the-art, high-performance ESD cleanroom fabric. Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, and lint. With a super-dense weave of 100% microdenier polyester fibers (over 19,000 filaments per square inch) Burlington C-3 meets the highest standard of particulate control. A microengineered carbon fiber grid dissipates electrostatic charges and minimizes manufacturing defects. Made in USA.

  • Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, and lint
  • Super-dense weave of 100% microdenier polyester fibers (over 19,000 filaments per square inch) frocks meet the highest standard of particulate control
  • Reusable frocks made from B-Fore high-performance ESD cleanroom fabric
  • Frocks have long raglan sleeves with ESD knit cuffs
  • Full-length, limited-linting front zipper has a two-ply fly stiffener, with a snap above and below for further closure
  • Military collar with color-coded hanger loop for quick size identification
  • Made in USA

Specifications

Material Polyester, Carbon
Color Orange
Disposable Reusable
Closure Type Zipper with Snaps
Size (English) Chest 46 to 48 in.
Size (Metric) Chest 116.84 to 121.92 cm
Weight (English) 2.92 oz.
Weight (Metric) 0.08 kg
Product Type Controlled Environments Frock
For Use With (Application) Microelectronics, Cleanrooms
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.